Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TM 24 24MM HEX X 25MM HEX X 150MM LONG BOX SPANNER
MELFORM MEL TM 24 24MM HEX X 25MM HEX X 150MM LONG BOX SPANNER
Metric Double Ended TM Range
References
melco:
TM24
rubix:
046700
Technical specifications
Opening
24
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TM 24 24MM HEX X 25MM HEX X 150MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
24
Length
150
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.69
excl. VAT
/
Each
£
12.83
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 2 A 34 SINGLE RING SPANNER 34MM 6030150
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 14MM 8298252 4S-RW14
FACOM T SKT WREN WITH 99C.11
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 17MM
GEDORE 80MM SPANNER 133 80
GEDORE 30MMVDEOPENENDSPANER VDE 894 30
BRITOOL EXPERT HINGED HOYES WRENCH 114 - 159MM
GEDORE 8791-27 8791 SPIGOT OPEN END FITTING 16 Z 27MM
BAHCO 8075 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 455MM
GEDORE 133 125 125MM SE SLOGGING SPANNER
ROEBUCK 047146 RATCHET SPANNER 36MM HEX
FACOM 58MM SLOGGING SPANNER 51B.58
STAHLWILLE 40033236 32 X 36MM DOE SPANNER
FACOM 440.15/16 COMBINATION WRENCH 15/16 INCH A/F
ROEBUCK SLOGGING RING SPANNER 5/8 INCH WHITWORTH