References
Gedore:306 95
Rubix:80332521
Manufacturer :6476750
EAN:4010886647677

Product details : GEDORE 306 95MM RING SLOGGING SPANNER
Impact ring spannerDesign: DIN 7444. Made of GEDORE vanadium steel 31CrV3. Application: For extremely heavy-duty assembly work.
Ring slogging spanner 95 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
| Logistic Weight | 6285 g |
|---|---|
| Opening | 95 |
| Length | 400 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 292.35 excl. VAT
/ Each
£ 350.82 incl. VAT
- Delivery usually within ( 22 ) days
