References
Stahlwille:15030003
Rubix:4518188
EAN:4018754013388



Documents
Product details : STAHLWILLE 15030003 568 ADAPTOR 3/4 INCH -1/2 PLUG
3/4" x 1/2" outer (20 x 12.5), max. load 512 Nm, DIN 3123/ISO 3316, HPQ-high performance steel.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 34.7 mm |
| Length | 55 mm |
Show UNSPSC/ECL@SS
£ 31.59 excl. VAT
/ Each
£ 37.91 incl. VAT
- In stock: Next day delivery
