Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX LONG 8MM
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX LONG 8MM
Screwdriver bit socket Expert
References
expert:
E031915
rubix:
2517424
ean:
3258950319155
Technical specifications
Square drive adapter
1/2
''
Length
100
mm
Imprint size
8 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX LONG 8MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
100
mm
Imprint size
8 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.99
excl. VAT
/
Each
£
10.79
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IKS19-PZD2 SCREWDRIVER BIT SOCKET 1/2 PZ2
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T45
GEDORE 9/16INHEXSOCKET1/2D IN 19 9/16AF
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 19MM LONG
STAHLWILLE 3060012 XZN SPLINE SOCKET M12 X 1/2 DRIVE
STAHLWILLE 02100015 3/8 INCH DRIVE X T15 INT.TORX SCREWDRIVER SOCKET
GEDORE 17MM IN-HEXSOCKET 1D IN 21 17
GEDORE 5MMBALLEND1/4DRSKT IN 20 K 5
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 8
STAHLWILLE 44 A 1/16 1/4 INCH DRIVE X INHEX SOCKET
STAHLWILLE 3/8 INCH DRIVE X 3/16 IN HEX SOCKET
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 4MM
STAHLWILLE 03261408 M8 12 POINT SPLINE SOCKET
FACOM STM.12 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM