STAHLWILLE 03410048 1/2 INCH DRIVE X 1 SOCKET BI-HEX
Socket insert 1/2 drive, AF 1 inch
See technical informationReferences
Stahlwille:50a 1
Rubix:4527219
Manufacturer :03410048
EAN:4018754007974


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 38 mm |
| Imprint | hex / allen |
Product details : STAHLWILLE 03410048 1/2 INCH DRIVE X 1 SOCKET BI-HEX
Socket insert 1/2 drive, AF 1 inch
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 38 mm |
| Imprint | hex / allen |
| Imprint size | 3/8 |
| Model | 50a |
| Material | hpq® high performance steel |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.49 excl. VAT
/ Each
£ 14.99 incl. VAT
- Usually arrives within 14 working days