FACOM 64.7/8X15/16 64 RATCHETING RING SPANNER 7/8 X 15/16 INCH


64 - straight ratchet polygon keys in inches

References
facom:64.7/8X15/16
rubix:1011619
ean:3148517427846
brand logo
brand logo
Technical specifications
Opening7/8x15/16
Length260 mm
See all Specifications

Product details : FACOM 64.7/8X15/16 64 RATCHETING RING SPANNER 7/8 X 15/16 INCH


64 - straight ratchet polygon keys in inches
- Straight right-ratchet polygon wrenches: allows flat access to the nut.
- Compact and reversible ratchet mechanism by turning the wrench.
- Recovery angle at 5° (7.5° for 1/4"; 6° for 5/16" and 11/32").
- Dimensions in inches: from 1/4" to 5/16".
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight395 g
Packaged dimensions (D x W x H)260x46x15 mm
Package weight395 g
Opening7/8x15/16
Length260 mm
Weight480 g
FinishingSatin/Chrome
TypeRatchet wrench
Show UNSPSC/ECL@SS
£ 48.38 excl. VAT
/ Each
£ 58.06 incl. VAT
  • Usually arrives within 14 working days