Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK UNIWRENCH SPANNER 19MM
ROEBUCK UNIWRENCH SPANNER 19MM
Uniwrench metric wrench
References
roebuck:
4971787
rubix:
1359570
Technical specifications
Opening
19
Length
281
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK UNIWRENCH SPANNER 19MM
Unique open end non-slip design allows user to remove damaged fasteners including up to 70% rounded off bolts and nuts.
Sperical box end design can open various types of nuts such as spline, 12 points, 6 points, square and star.
Technical specifications
Attributes
Opening
19
Length
281
mm
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.72
excl. VAT
/
Each
£
28.46
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
BAHCO 2M-8-10 RING WRENCH
BAHCO 6M-12-14 OPEN END WRENCH
STAHLWILLE 40483535 19/32 AF COMBI SPANNER 13S
GEDORE 894 11 SINGLE OPEN ENDED SPANNER 11MM
ROEBUCK 00340 1000V INSULATED 17MM OPEN ENDED SPANNER
BAHCO 2M-6-7 RING WRENCH
STAHLWILLE 17 X 19MM DOUBLE ENDED RING SPANNER 41051719
MELFORM MEL TM 19 20MM HEX X 21MM HEX X 127MM LONG BOX SPANNER
FACOM INSUL WRE 46.10AVSE
FACOM OPEN-END WREN 31.12X13
FACOM INSUL WRE 46.21AVSE
ROEBUCK 047139 RATCHET SPANNER 17MM HEX
GEDORE 180-195MM C SPANNER 40 180-195
STAHLWILLE ADJUSTABLE HOOK SPANNER 44010002
FACOM 467.19SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 19MM