Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLARE NUT WRENCH 17X19MM
BRITOOL EXPERT FLARE NUT WRENCH 17X19MM
Fixed and variable opening wrench Expert
References
expert:
E117394
rubix:
2014967
ean:
3258951173947
Technical specifications
Opening
17
Length
213
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLARE NUT WRENCH 17X19MM
Technical specifications
Attributes
Opening
17
Length
213
mm
Weight
182
g
Finishing
chromed
Type
hose wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.05
excl. VAT
/
Each
£
18.06
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE SINGLE OPEN ENDED SPANNER 25MM
BRITOOL EXPERT OFFSET COMBINATION WRENCH 14MM
FACOM 126.A120 PIN WRENCH 126A.120
16MM SPIGOT END FITTING 11/16
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 9/16IN
FACOM 55A.7/8X15/16 55A OFFSET RING SPANNER 7/8 X 15/16 INCH A/F
FACOM ANG.SOCK.WREN 76.16
BAHCO 1949M-30-32 OPEN RING WRENCH
BRITOOL EXPERT GEARWRENCH WRENCH 8MM
PIPELINEPR 2 RJT ALU SPANNER A107-20
FACOM 11MM ANGLE DOPEN SOCKET 76.11
ROEBUCK FLAT RING SLOGGING SPANNER 41MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 27 X 32MM
BAHCO 11M-9 LONG COMBINATION WRENCH 9MM
STAHLWILLE 11/32 AF SMALL DOE SPANNER ELE