65.SPL - Polygonal ratchet wrenches inclined 15° Spline
Length | 115 mm |
---|
Logistic Weight | 80 g |
---|---|
Packaged dimensions (D x W x H) | 115x15x10 mm |
Package weight | 33 g |
Length | 115 mm |
Weight | 24 g |
Finishing | Satin/Chrome |
Type | Ratchet wrench |
Usually arrives within 14 working days