Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK UNIWRENCH 13MM SPANNER
ROEBUCK UNIWRENCH 13MM SPANNER
Uniwrench metric wrench
References
roebuck:
4971781
rubix:
1359564
Technical specifications
Opening
13
Length
208
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK UNIWRENCH 13MM SPANNER
Unique open end non-slip design allows user to remove damaged fasteners including up to 70% rounded off bolts and nuts.
Sperical box end design can open various types of nuts such as spline, 12 points, 6 points, square and star.
Technical specifications
Attributes
Opening
13
Length
208
mm
Finishing
satin
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.82
excl. VAT
/
Each
£
17.78
incl. VAT
Sold out
Select variants (8)
Add to cart
Check our products from related categories
ROEBUCK 00310 1000V INSULATED 14MM OPEN ENDED SPANNER
DRAPER 88598 SOFT GRIP ADJ WRENCH SET
FACOM ANG.SOCK.WREN 75.15/16
GEDORE 40 52-55 HOOK SPANNER
GEDORE 7112-12 OPEN END FITTING 7679560
GEDORERED R03910008 ADJUSTABLE RATCHET SPANNER 6IN
STAHLWILLE 21X23MM DE RING 10DEGOFFSETR 41072123
BAHCO 6Z-3/4-7/8 OPEN END WRENCH
STAHLWILLE 58211016 16MM OPEN END INSERT TOOL 9 X 12
BAHCO 1931M-13 OPEN END WRENCH
STAHLWILLE 80MM HEAVY DUTY RING SPANNERS
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 11/16IN
GEDORE 11MM COMBI SPANNER 7 11
STAHLWILLE 41082736 OPEN RING SPANNER
GEDORE 1 B 1.7/8AF 1B SERIES COMBINATION SPANNER 1.7/8 INCH A/F