FACOM HING SKT WRENCH 66A.6X7


66A - Wrenches with metric articulated sockets

References
facom:66A.6X7
rubix:1235173
ean:3148516478832
brand logo
brand logo
Technical specifications
Opening6x7
Length188.5 mm
See all Specifications

Product details : FACOM HING SKT WRENCH 66A.6X7


66A - Wrenches with metric articulated sockets
- Wrenches with articulated sockets: socket moves 180° for maximum accessibility.
- Socket held in position thanks to sprung brake.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.

Strengths

Hinged socket wrenches: socket moves 180° for maximum accessibility. • Socket held in position by sprung brake.

Technical specifications


Attributes
Logistic Weight89 g
Packaged dimensions (D x W x H)195x15x15 mm
Package weight89 g
Opening6x7
Length188.5 mm
Weight95 g
FinishingSatin/Chrome
TypeSocket wrench
Show UNSPSC/ECL@SS
£ 29.85 excl. VAT
/ Each
£ 35.82 incl. VAT
  • Usually arrives within 14 working days