Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACE SPANNER FIXED PIN 40-80
FACE SPANNER FIXED PIN 40-80
Face Spanner With Pins
References
wixroyd:
95350.W0081
rubix:
225274
Technical specifications
Length
220Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACE SPANNER FIXED PIN 40-80
Material Special steel, brown finish tempered. Fixed pin spot welded. X is preferred size. * Pin size equals stated size - 0.1mm, tolerance h12.
Technical specifications
Attributes
Length
220Ā
mm
Weight
265Ā
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
54.90
excl. VAT
/
Each
Ā£
65.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF SNL HOOK SPANNER 45MM HN6/SNL
ROEBUCK OPEN END WRENCH OPENING 14X15MM 865244
ROEBUCK COMBINATION WRENCH SPANNER OPENING 19MM 865267
BAHCO 111Z-1/4 COMBINATION WRENCH 1/4IN
BAHCO 2M-10-13 RING WRENCH
STAHLWILLE 41481620 1/4X5/16 DBL END OPENRING SPANNER
FACOM ANG.SOCK.WREN 75.26
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 16MM 865389
1/2X9/16 DBL END RING SPANNER
FACOM 467B.9 ANTI SLIP RATCHET COMBINATION SPANNER 9MM
STAHLWILLE LONG COMBINATION WRENCH 40 10 10 10
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 10 X 13MM
GEDORE 32MM CROWFOOTSPANNER 3114 32
KNIPEX 980012 OPEN JAW WRENCHES
GEDORE 16MMVDEOPENENDSPANER VDE 894 16