Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TM 16 17MM HEX X 19MM HEX X 127MM LONG BOX SPANNER
MELFORM MEL TM 16 17MM HEX X 19MM HEX X 127MM LONG BOX SPANNER
Metric Double Ended TM Range
References
melco:
TM16
rubix:
245720B
Technical specifications
Opening
16
Length
125
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TM 16 17MM HEX X 19MM HEX X 127MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
16
Length
125
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.69
excl. VAT
/
Each
£
6.83
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE ADJUSTABLE SPANNER PHOSPHATED 2C HANDLE 60S-6JP
WERA 073279 JOKER WRENCH RATCHET COMBI 19MM SB
FACOM 467.27SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 27MM
GEDORE 1B SERIES COMBINATION SPANNER 2.1/16 INCH A/F
FACOM 12 POINT METRIC COMBINATION WRENCH 32MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT OPEN ENDED WRENCH 34 X 36MM
BAHCO 7444SG-Z-1.11/16 RING WRENCH
FACOM FLARE NUT WRE 70A.12
GEDORE 13/16AF COMBISPANN 1B-13/16AF
ROEBUCK OPEN-ENDED A/F SPANNER 7/16 X 1/2
FACOM TUBULAR WRENCH 75.30
ROEBUCK SS74RING SLOGGING RING SPANNER 4.5/8 A/F
GEDORE OPEN ENDED SPANNER 6 22X24
ROEBUCK COMBINATION SPANNER 15MM
FACOM COMBINATION WRENCH 41.13