References
Gedore:ATBK 100
Rubix:271A9159
Manufacturer :2839687
EAN:4002805933329


Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
Product details : GEDORE ATBK 100 1/2 INCH TORQUE WRENCH 2839687
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Tightening torque, minimum | 20 N.m |
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
| Length | 411 mm |
| Weight | 1.3 kg |
| Fixation | 12.5 mm |
Show UNSPSC/ECL@SS
£ 509.48 excl. VAT
/ Each
£ 611.38 incl. VAT
- Delivery date on request
Contact a branch