NORBAR 130522 PROTRONIC PLUS ELECTRONIC TORQUE WRENCH 10 1/4 0.5 - 10
ProTronic Plus 10
See technical informationSee documentsReferences
Norbar Torque Tools:130522
Rubix:230A9859

Technical specifications
| Tightening torque, minimum | 0.5 N.m |
|---|---|
| Tightening torque, maximum | 10 N.m |
| Square drive adapter | 1/4 '' |
Documents
Product details : NORBAR 130522 PROTRONIC PLUS ELECTRONIC TORQUE WRENCH 10 1/4 0.5 - 10
The ProTronic Plus Model 10 and Model 30 retain all the features of the ProTronic standard and Plus Wrench in a more compact design allowing for lower torque and access to more space limited applications.
Strengths
Dual progressive LEDs positioned both sides of the wrench provide an easy visual representation of torque progress allowing the user to more easily anticipate torque target
Large LCD screen with bright backlight; numbers become larger and bolder during active torque for optimal viewing
Four alert modes (LCD, progressive LED, audible, tactile) provide excellent feedback in all working conditions
5 easily selectable torque units (N·m, lbf·ft, lbf·in, dN·m, kg·cm and kg·m)
A wide range of advanced features (cycle counter, customisable sleep timer, language selection, auto torque calculation for torque adaptors, calibration alerts, battery level indication, and numerous alert mode customisations) allow the user to tailor the tool to their work preferences
Torque THEN Angle mode gives the user the ability to conveniently apply an angle to a fastener directly after achieving a torque target without the need to remove the torque wrench from the application
Power interruption technology helps to prevent loss of work and continuity if the wrench is impacted
Patent pending built-in calibration factor feature allows different head lengths to be easily accommodated
Handle designed for a comfortable and secure grip
Battery cap has been designed to prevent accidental loosening
Storage case included
Supplied with a traceable 'Calibration Certificate' allowing end users to adhere to more stringent quality control processes
Patent pending Torque AND angle combo modes allows the user to monitor torque and angle simultaneously
Works alongside newly developed app designed for instant downloading of readings
Up to 50 pre-sets can be programmed in the tool with the ability to lockout helping to ensure against unauthorised setting changes
Sequence programming and job modes allows the user to chain together pre-sets in a particular sequence
UKAS accredited torque calibration in both clockwise and counterclockwise direction
Large LCD screen with bright backlight; numbers become larger and bolder during active torque for optimal viewing
Four alert modes (LCD, progressive LED, audible, tactile) provide excellent feedback in all working conditions
5 easily selectable torque units (N·m, lbf·ft, lbf·in, dN·m, kg·cm and kg·m)
A wide range of advanced features (cycle counter, customisable sleep timer, language selection, auto torque calculation for torque adaptors, calibration alerts, battery level indication, and numerous alert mode customisations) allow the user to tailor the tool to their work preferences
Torque THEN Angle mode gives the user the ability to conveniently apply an angle to a fastener directly after achieving a torque target without the need to remove the torque wrench from the application
Power interruption technology helps to prevent loss of work and continuity if the wrench is impacted
Patent pending built-in calibration factor feature allows different head lengths to be easily accommodated
Handle designed for a comfortable and secure grip
Battery cap has been designed to prevent accidental loosening
Storage case included
Supplied with a traceable 'Calibration Certificate' allowing end users to adhere to more stringent quality control processes
Patent pending Torque AND angle combo modes allows the user to monitor torque and angle simultaneously
Works alongside newly developed app designed for instant downloading of readings
Up to 50 pre-sets can be programmed in the tool with the ability to lockout helping to ensure against unauthorised setting changes
Sequence programming and job modes allows the user to chain together pre-sets in a particular sequence
UKAS accredited torque calibration in both clockwise and counterclockwise direction
Technical specifications
Attributes
| Tightening torque, minimum | 0.5 N.m |
|---|---|
| Tightening torque, maximum | 10 N.m |
| Square drive adapter | 1/4 '' |
| Length | 282 mm |
| Weight | 0.39 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 1,728.72 excl. VAT
/ Each
£ 2,074.46 incl. VAT
- Usually arrives within 14 working days