STAHLWILLE 50181012 730N/12 TORQUE WRENCH 25-130NM 14 X 18
730N - MANOSKOP® Service torque wrenches with bit attachment
See technical informationReferences
Stahlwille:50181012
Rubix:2018686
Manufacturer :730N/12
EAN:4018754139538




Technical specifications
| Tightening torque, minimum | 25 N.m |
|---|---|
| Tightening torque, maximum | 130 N.m |
| Square drive adapter | 14x18 '' |
Product details : STAHLWILLE 50181012 730N/12 TORQUE WRENCH 25-130NM 14 X 18
Clicking, internal square for interchangeable plug-in tools, quick release-safety lock, fast, accurate setting using QuickSelect-adjustment, double-stop signal, very easily readable two-tone double-scale division in Nm/ft.lb, return to "0" is not necessary, as the measuring element is loaded only when tightening, counterclockwise use by reversing the plug-in tools, pulling after the “click” or load against the function direction, eg. loosening seized bolts do not affect the measuring mechanism, i.e. the mechanism is not damaged, 2-component grip with hand-friendly, green soft zone (resistant to oil, grease, fuels, brake fluid and skydrol), calibration with the PerfectControl calibration set no. 7794 or calibration installation no. 7706. If necessary, adjust without disassembly, with certificate, display deviation ± 3%
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x28x421 mm |
|---|---|
| Logistic Weight | 1128 g |
| Tightening torque, minimum | 25 N.m |
| Tightening torque, maximum | 130 N.m |
| Square drive adapter | 14x18 '' |
| Length | 421 mm |
| Weight | 1.128 kg |
| Fixation | 14 x 18 mm |
| Type | 730n/12 |
Show UNSPSC/ECL@SS
£ 396.74 excl. VAT
/ Each
£ 476.09 incl. VAT
- Usually arrives within 14 working days