GEDORE 1950525 4551 TORQUE WRENCH TORCOFIX K 3/4 INCH 250-850 NM
Torque wr. TORCOFIX K 250- 850Nm 3/4"
See technical informationReferences
Gedore:4551-85
Rubix:2557364
Manufacturer :1950525
EAN:4002805929100


Technical specifications
| Tightening torque, minimum | 250 N.m |
|---|---|
| Tightening torque, maximum | 850 N.m |
| Square drive adapter | 3/4 '' |
Product details : GEDORE 1950525 4551 TORQUE WRENCH TORCOFIX K 3/4 INCH 250-850 NM
Torque wrench TORCOFIX K 3/4" 250-850 Nm
Technical specifications
Attributes
| Logistic Weight | 4700 g |
|---|---|
| Tightening torque, minimum | 250 N.m |
| Tightening torque, maximum | 850 N.m |
| Square drive adapter | 3/4 '' |
| Length | 1379.5 mm |
| Weight | 4.7 kg |
| Fixation | 20 mm |
Show UNSPSC/ECL@SS
£ 634.63 excl. VAT
/ Each
£ 761.56 incl. VAT
- Delivery usually within ( 5 ) days