STAHLWILLE 58614036 OPEN END INSERT TOOL 14 X 8 5/8 INCH
731a/40 Series Open Ended Insert Tools
See technical informationSee documentsReferences
Stahlwille:58614036
Rubix:2517040
EAN:4018754034970




Technical specifications
| Opening | 14x18 mm |
|---|---|
| Fixation | penvergrendeling (pin lock) |
| Length | 25 mm |
Documents
Product details : STAHLWILLE 58614036 OPEN END INSERT TOOL 14 X 8 5/8 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x37x59 mm |
|---|---|
| Logistic Weight | 136 g |
| Opening | 14x18 mm |
| Fixation | penvergrendeling (pin lock) |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 47.92 excl. VAT
/ Each
£ 57.50 incl. VAT
- Usually arrives within 14 working days