Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58614042 OPEN END INSERT TOOL 14 X 8 13/16 INCH
STAHLWILLE 58614042 OPEN END INSERT TOOL 14 X 8 13/16 INCH
731a/40 Series Open Ended Insert Tools
References
stahlwille:
58614042
rubix:
2517043
ean:
4018754035007
Technical specifications
Opening
14x18
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58614042 OPEN END INSERT TOOL 14 X 8 13/16 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
51
x
62
mm
Logistic Weight
171
g
Opening
14x18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.52
excl. VAT
/
Each
£
65.42
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
STAHLWILLE 58614034 OPEN END INSERT TOOL 14 X 8 9/16 INCH
STAHLWILLE 58614044 OPEN END INSERT TOOL 14 X 8 7/8 INCH
FACOM 11.7/8 OPEN END SPANNER 14X18 FIT 11.22
STAHLWILLE 58214015 15MM OPEN END INSERT TOOL 14 X 18
FACOM 16MM OE SPAN 14 X 18 FIT 11.16
FACOM RING END 13.15
STAHLWILLE 58524091 7789-5 SQUARE DRIVE ADAPTOR 3/8 SOCKET X 1/2 PLUG
FACOM METRIC OPEN ENDED SPANNER SQUARE DRIVE 3/8 INCH 14 PIECE J.J14CF
FACOM 18MM OPEN END 14 X 18 FITTING 11.18
FACOM 17MM OPEN END 14 X 18 FITTING 11.17
STAHLWILLE 58614040 OPEN END INSERT TOOL 14 X 8 3/4 INCH
GEDORE 8796-32 22MM SPIGOT FITTING RING ENDED 32MM
STAHLWILLE 58621034 RING INSERT TOOL 9 X 12 9/16 INCH
FACOM 30MM OPEN ENDED SPAN 14 X 18 FITTING 11.30
FACOM 14MM OPEN ENDED SPANNER 14 X 18 FIT 11.14