GEDORE 13MM RING END 7218-13
Inserts for box wrench 9 x 12-7312
See technical informationSee documentsReferences
Gedore:7218-13
Rubix:123A9662
Manufacturer :7693120
EAN:4002805728130



Documents
Product details : GEDORE 13MM RING END 7218-13
Rectangular ring end fitting SE 14x18, 13 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Opening | 13 mm |
| Fixation | met stiftborging |
| Length | 60.8 mm |
Show UNSPSC/ECL@SS
£ 43.16 excl. VAT
/ Each
£ 51.79 incl. VAT
- Delivery usually within ( 8 ) days
