References
Stahlwille:58224030
Rubix:4512799
Manufacturer :732/40 30
EAN:4018754034307



Product details : STAHLWILLE 58224030 30MM RING INSERT TOOL 14 X 18
attachable tools with rings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x48x74 mm |
|---|---|
| Logistic Weight | 182 g |
| Opening | 30 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 60.20 excl. VAT
/ Each
£ 72.24 incl. VAT
- Usually arrives within 14 working days
