GEDORE 8791-27 8791 SPIGOT OPEN END FITTING 16 Z 27MM
Attachable-open-ended-wrench-key 16 Z - 8791
See technical informationSee documentsReferences
Gedore:8791-27
Rubix:1226018
Manufacturer :7711200
EAN:4002805871270

Documents
Product details : GEDORE 8791-27 8791 SPIGOT OPEN END FITTING 16 Z 27MM
Open end fitting 16 Z, 27 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Opening | 27 mm |
| Fixation | 16 |
| Length | 32 mm |
Show UNSPSC/ECL@SS
£ 42.89 excl. VAT
/ Each
£ 51.47 incl. VAT
- Delivery usually within ( 8 ) days
