STAHLWILLE 58614044 OPEN END INSERT TOOL 14 X 8 7/8 INCH
731a/40 Series Open Ended Insert Tools
See technical informationSee documentsReferences
Stahlwille:58614044
Rubix:2517044
EAN:4018754035014



Documents
Product details : STAHLWILLE 58614044 OPEN END INSERT TOOL 14 X 8 7/8 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x50x62 mm |
|---|---|
| Logistic Weight | 165 g |
| Opening | 14x18 mm |
| Fixation | 7/8 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 56.16 excl. VAT
/ Each
£ 67.39 incl. VAT
- Usually arrives within 14 working days
