GEDORE 8796-32 22MM SPIGOT FITTING RING ENDED 32MM
Push-up-ring key 22 Z-8796
See technical informationReferences
Gedore:8796-32
Rubix:1226122
Manufacturer :7708330
EAN:4002805876329




Technical specifications
| Opening | 32 mm |
|---|---|
| Fixation | met stiftborging (uitwerp-/eject-pin voor ontgrendeling) |
| Length | 54 mm |
Product details : GEDORE 8796-32 22MM SPIGOT FITTING RING ENDED 32MM
Ring end fitting 22 Z, 32 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Opening | 32 mm |
| Fixation | met stiftborging (uitwerp-/eject-pin voor ontgrendeling) |
| Length | 54 mm |
Show UNSPSC/ECL@SS
£ 75.01 excl. VAT
/ Each
£ 90.01 incl. VAT
- Delivery usually within ( 8 ) days