STAHLWILLE 58214015 15MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
See technical informationReferences
Stahlwille:58214015
Rubix:2517021
EAN:4018754033942



Product details : STAHLWILLE 58214015 15MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x34x59 mm |
|---|---|
| Logistic Weight | 132 g |
| Opening | 15 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 49.07 excl. VAT
/ Each
£ 58.88 incl. VAT
- Usually arrives within 14 working days
