FACOM 16MM OE SPAN 14 X 18 FIT 11.16
Metric fork tips - attachment 14 x 18 mm
See technical informationReferences
Facom:11.16
Rubix:1231253
EAN:3148510926957



Product details : FACOM 16MM OE SPAN 14 X 18 FIT 11.16
Metric fork tips - attachment 14 x 18 mm
Technical specifications
Attributes
| Logistic Weight | 139 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x38x22 mm |
| Package weight | 137 g |
| Opening | 16 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- Delivery usually within ( 14 ) days
