Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58224032 32MM RING INSERT TOOL 14 X 18
STAHLWILLE 58224032 32MM RING INSERT TOOL 14 X 18
Ring shell tools
References
stahlwille:
58224032
rubix:
4512784
manufacturer :
732/40 32
ean:
4018754034314
Technical specifications
Opening
32
mm
Fixation
14x18
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58224032 32MM RING INSERT TOOL 14 X 18
attachable tools with rings.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
48
x
74
mm
Logistic Weight
181
g
Opening
32
mm
Fixation
14x18
mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.46
excl. VAT
/
Each
£
70.15
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 13MM RING END 7218-13
GEDORE 8796-36 22MM SPIGOT FITTING RING ENDED 36MM
STAHLWILLE 58631038 OPEN RING INSERT TOOL 9 X 12 11/16 INCH
STAHLWILLE 58214034 34MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58221008 8MM RING INSERT TOOL 9 X 12
FACOM OPEN END 20.32
GEDORE 8792-08 8792 SPIGOT FITTING RING ENDED 16 Z 8MM
FACOM 19MM OE SPAN 14 X 18 FITTING 11.19
GEDORE 7694790 7218-30 RECTANGULAR RING END FITTING 14X18 30 MM
FACOM POLYGON DRIVES 13.32
STAHLWILLE 58240080 734/80-3/4IN SQUARE DRIVE SHELL TOOL
STAHLWILLE 58611040 OPEN END INSERT TOOL 9 X 12 3/4 INCH
STAHLWILLE 58214015 15MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58214017 17MM OPEN END INSERT TOOL 14 X 18
FACOM OPEN END 20.30