References
Facom:10.16
Rubix:1231219
EAN:3148510925554



Product details : FACOM 16MM OE 9 X 12 FITTING 10.16
Metric fork tips - attachment 9 x 12 mm
Length 15 mm.
Length 15 mm.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x35x13 mm |
| Package weight | 60 g |
| Opening | 16 mm |
| Fixation | 9x12 mm |
| Length | 20 mm |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Delivery usually within ( 14 ) days
