GEDORE 8796-30 22MM SPIGOT FITTING RING ENDED 30MM
Push-up-ring key 22 Z-8796
See technical informationReferences
Gedore:8796-30
Rubix:1226121
Manufacturer :7708250
EAN:4002805876305



Product details : GEDORE 8796-30 22MM SPIGOT FITTING RING ENDED 30MM
Ring end fitting 22 Z, 30 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Opening | 30 mm |
| Fixation | met stiftborging |
| Length | 56 mm |
Show UNSPSC/ECL@SS
£ 64.24 excl. VAT
/ Each
£ 77.09 incl. VAT
- Delivery usually within ( 8 ) days
