STAHLWILLE 58624032 RING INSERT TOOL 14 X 18 1/2 INCH
732a/40 Series A/F 14x18mm Ring Insert Tools
See technical informationSee documentsReferences
Stahlwille:58624032
Rubix:2517091
EAN:4018754035168



Documents
Product details : STAHLWILLE 58624032 RING INSERT TOOL 14 X 18 1/2 INCH
Manufactured by Stahlwille in their own German production facilities.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x29x61 mm |
|---|---|
| Logistic Weight | 122 g |
| Opening | 22.5 mm |
| Fixation | 14 x 18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 51.02 excl. VAT
/ Each
£ 61.22 incl. VAT
- Usually arrives within 14 working days
