STAHLWILLE 58621016 RING INSERT TOOL 9 X 12 1/4 INCH
732a/10 Series Ring Insert Tools
See technical informationSee documentsReferences
Stahlwille:58621016
Rubix:2517063
EAN:4018754035052



Documents
Product details : STAHLWILLE 58621016 RING INSERT TOOL 9 X 12 1/4 INCH
Manufactured by Stahlwille in their own German production facilities. Ring insert tool for Stahlwille torque wrenches.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x22x39 mm |
|---|---|
| Logistic Weight | 36 g |
| Opening | 13 mm |
| Fixation | 8 |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 41.83 excl. VAT
/ Each
£ 50.20 incl. VAT
- Usually arrives within 14 working days
