Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58214021 21MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58214021 21MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
References
stahlwille:
58214021
rubix:
2517026
manufacturer :
731/40 21
ean:
4018754033997
Technical specifications
Opening
21
mm
Fixation
14x18
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58214021 21MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
51
x
62
mm
Logistic Weight
171
g
Opening
21
mm
Fixation
14x18
mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.83
excl. VAT
/
Each
£
62.20
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
FACOM OPEN END 10.1/2
STAHLWILLE 58214030 30MM OPEN END INSERT TOOL 14 X 18
FACOM OPEN END 10.18
STAHLWILLE 58621044 RING INSERT TOOL 9 X 12 7/8 INCH
FACOM RING END 12.7
STAHLWILLE 58231013 13MM OPEN RING INSERT TOOL 9 X 12
STAHWILLE 3/8 SQUARE DRIVE INSERT TOOL
FACOM 12MM OE 9 X 12 FITTING 10.12
STAHLWILLE 58614046 OPEN END INSERT TOOL 14 X 8 15/16 INCH
FACOM RING END 13.16
GEDORE 8792-21 8792 SPIGOT FITTING RING ENDED 16 Z 21MM
GEDORE 13MM RING INSERT 7212-13
STAHLWILLE 58214019 19MM OPEN END INSERT TOOL 14 X 18
GEDORE 7218-17 RING END FITTING 17MM 7218
STAHLWILLE 58621042 RING INSERT TOOL 9 X 12 13/16 INCH