FACOM GAUGE 811C.250


811 - Depth gauges class 0 - 1/50th

References
facom:811C.250
rubix:1235458
ean:3148512046134
brand logo
brand logo
Technical specifications
Capacity250 mm
See all Specifications

Product details : FACOM GAUGE 811C.250


811 - Depth gauges class 0 - 1/50th
- Accuracy : 1/50Th - 0.02 mm.
-Stainless steel ruler-matt finish.
- Rule hardness: 40 HRc minimum.
- Measurement surface hardness: 53 HRc minimum.
- Vernier with guide for better thumb position.
-Vernier endurance: 20 000 minimum cycles.
- Vernier locking by precision adjustment screw.
-Supplied in case with compliance certificate. Standard: NF EN ISO 13385-2, ISO 13385-2, DIN 862. Weight 491g. Thick. Blade 10 mm. Height 100 mm. Precision 0.02 mm.

Strengths

Depth gauge class 0
1/50th
Length (mm): 330
Weight (g): 491
Thick. Blade (mm): 10
Height (mm): 100
Capacity (mm): 250
Precision (mm): 0.02
Ruler, stainless steel
matt finish. Hardness, of the ruler: 40 HRc minimum. Hardness, measuring surface: 53 HRc minimum. Vernier with guide for better thumb positioning. Vernier endurance: 20 000 minimum cycles. Vernier blocking by screw, precision setting. Delivered in a box with certificate of conformity, Standard: NF EN ISO 13385-2, ISO 13385-2, DIN 862

Technical specifications


Attributes
Logistic Weight490 g
Packaged dimensions (D x W x H)350x115x30 mm
Package weight490 g
Capacity250 mm
Length330 mm
Admissible error30 mm
Show UNSPSC/ECL@SS
£ 243.15 excl. VAT
/ Each
£ 291.78 incl. VAT
  • Usually arrives within 14 working days