CUTLINE 891969 DIGITAL Depth GAUGE CAPACITY 0-150MM


Digital depth Gauge

References
giss cutline:891969
rubix:245A6269
ean:3660338445781
brand logo
brand logo
Technical specifications
Capacity150 mm
See all Specifications

Product details : CUTLINE 891969 DIGITAL Depth GAUGE CAPACITY 0-150MM


Norms: DIN 862
DIGITAL Depth GAUGE CAPACITY 0-150MM

Strengths

Large LCD display for clarity

Applications

Digital Depth Gauge
Large LCD display
Fast response speed
Dual readout in mm and inch
Made of stainless steel, hardened
fitted with an extension base to extend its span

Technical specifications


Attributes
Capacity150 mm
Length of calliper gauge150 mm
Section14,5
Limit stopScrew
Sole length100 mm
Length150 mm
Admissible error0.03 mm
Double graduation mm/inchYes
Body materialSteel
Show UNSPSC/ECL@SS
£ 65.75 excl. VAT
/ Each
£ 78.90 incl. VAT
  • In stock: Next day delivery