CUTLINE 891965 VERNIER Depth GAUGE CAPACITY 0-150MM
Vernier depth Gauge
See technical informationSee documentsReferences
GISS Cutline:891965
Rubix:245A6266
EAN:3660338445750

Documents
Product details : CUTLINE 891965 VERNIER Depth GAUGE CAPACITY 0-150MM
Norms: DIN 862
VERNIER Depth GAUGE CAPACITY 0-150MM
Strengths
Made of stainless steel, hardened
Applications
Vernier Depth gauges
Fitted with an extension base to extend its span
Designed for measuring depth of hole, slots and recesses
Fitted with an extension base to extend its span
Designed for measuring depth of hole, slots and recesses
Technical specifications
Attributes
| Capacity | 150 mm |
|---|---|
| Section | 11.5 |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 30.39 excl. VAT
/ Each
£ 36.47 incl. VAT
- Usually arrives within 14 working days
