CUTLINE 891970 DIGITAL Depth GAUGE CAPACITY 0-200MM


Digital depth Gauge

References
giss cutline:891970
rubix:245A6270
ean:3660338445798
brand logo
brand logo
Technical specifications
Capacity200 mm
See all Specifications

Product details : CUTLINE 891970 DIGITAL Depth GAUGE CAPACITY 0-200MM


Norms: DIN 862
DIGITAL Depth GAUGE CAPACITY 0-200MM

Strengths

Large LCD display for clarity

Applications

Digital Depth Gauge
Large LCD display
Fast response speed
Dual readout in mm and inch
Made of stainless steel, hardened
fitted with an extension base to extend its span

Technical specifications


Attributes
Capacity200 mm
Length of calliper gauge200 mm
Section14,5
Limit stopScrew
Sole length100 mm
Length200 mm
Admissible error0.03 mm
Double graduation mm/inchYes
Body materialSteel
Show UNSPSC/ECL@SS
£ 82.69 excl. VAT
/ Each
£ 99.23 incl. VAT
  • Usually arrives within 14 working days