CUTLINE 891971 DIGITAL Depth GAUGE CAPACITY 0-300MM


Digital depth Gauge

References
giss cutline:891971
rubix:245A6271
ean:3660338445804
brand logo
brand logo
Technical specifications
Capacity300 mm
See all Specifications

Product details : CUTLINE 891971 DIGITAL Depth GAUGE CAPACITY 0-300MM


Norms: DIN 862
DIGITAL Depth GAUGE CAPACITY 0-300MM

Strengths

Large LCD display for clarity

Applications

Digital Depth Gauge
Large LCD display
Fast response speed
Dual readout in mm and inch
Made of stainless steel, hardened
fitted with an extension base to extend its span

Technical specifications


Attributes
Capacity300 mm
Length of calliper gauge300 mm
Section14,5
Limit stopScrew
Sole length150 mm
Length300 mm
Admissible error0.04 mm
Double graduation mm/inchYes
Body materialSteel
Show UNSPSC/ECL@SS
£ 114.03 excl. VAT
/ Each
£ 136.84 incl. VAT
  • Usually arrives within 14 working days