References
Facom:82H.7/8
Rubix:1235575
EAN:3148511237663



Product details : FACOM HEXAGONAL KEY 82H.7/8
82H - short male Allen keys in inches
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 956 g |
|---|---|
| Packaged dimensions (D x W x H) | 225x105x30 mm |
| Package weight | 956 g |
| Imprint | hex / allen |
| Imprint size | 7/8 |
| Length | 200 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 21.93 excl. VAT
/ Each
£ 26.32 incl. VAT
- Delivery usually within ( 14 ) days
