83H - Long male metric Allen keys
Imprint | Hex / Allen |
---|---|
Imprint size | 14 |
Length | 215 mm |
Logistic Weight | 360 g |
---|---|
Packaged dimensions (D x W x H) | 235x70x20 mm |
Package weight | 362 g |
Imprint | Hex / Allen |
Imprint size | 14 |
Length | 215 mm |
Finishing | Phosphate |
In stock: Next day delivery