References
Facom:82H.1/16
Rubix:1235532
EAN:3148511234211



Product details : FACOM HEXAGONAL KEY 82H.1/16
82H - short male Allen keys in inches
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Packaged dimensions (D x W x H) | 47x16x2 mm |
| Package weight | 1 g |
| Imprint | hex / allen |
| Imprint size | 1/16 |
| Length | 45 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.31 excl. VAT
/ Each
£ 1.57 incl. VAT
- Delivery usually within ( 14 ) days
