83H - Long male Allen keys in inches
Imprint | hex / allen |
---|---|
Imprint size | 1/2'' |
Length | 190 mm |
Logistic Weight | 267 g |
---|---|
Packaged dimensions (D x W x H) | 205x65x15 mm |
Package weight | 268 g |
Imprint | hex / allen |
Imprint size | 1/2'' |
Length | 190 mm |
Finishing | phosphate |
Usually arrives within 14 working days