ROEBUCK HEX WRENCH LONG ARM 1/16 INCH

Long arm hexagon keys - black phosphate - imperial

See technical informationSee documents

References

Roebuck:3947565
Rubix:102160
EAN:3660338514982
brand logo
brand logo

Technical specifications

Imprinthex / allen
Imprint size1/16
Length92 mm

Documents

Product details : ROEBUCK HEX WRENCH LONG ARM 1/16 INCH


Standard: SAE/AISI 8650, BS2470 1973, BS4168 1983
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
brand logo

Technical specifications


Attributes
Imprinthex / allen
Imprint size1/16
Length92 mm
£ 0.15 excl. VAT
/ Each
£ 0.18 incl. VAT
  • In stock: Next day delivery