References
Facom:83H.3/32
Rubix:1235706
EAN:3148511244418



Product details : FACOM HEXAGONAL KEY 83H.3/32
83H - Long male Allen keys in inches
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x25x5 mm |
| Package weight | 5 g |
| Imprint | hex / allen |
| Imprint size | 3/32'' |
| Length | 85 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- Delivery usually within ( 14 ) days
