Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM 10MM
ROEBUCK HEX WRENCH SHORT ARM 10MM
Short arm hexagon keys - black phosphate - metric
References
roebuck:
4971613
rubix:
102109
ean:
3660338515712
Technical specifications
Imprint
hex / allen
Imprint size
10 mm
Length
122
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM 10MM
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
10 mm
Length
122
mm
Finishing
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.81
excl. VAT
/
Each
£
2.17
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Check our products from related categories
ITL 02760 1000V INSULATED 3MM LIGHT T HANDLE HEX DRIVER
FACOM HEXAGONAL KEY 83H.5/64
ROEBUCK TORX KEY TX10
FACOM T HANDLE KEY 84TZSA.5
FACOM 1.5MM LONG BALL HEX 83SH.1.5
ROEBUCK HEX WRENCH SHORT ARM 22MM
ROEBUCK HEX WRENCH SHORT ARM 6MM 250-060-01-42033
"STAHLWILLE 43570009 10767.A.9/64-9/64"" BALL END HEX KEY WRENCH"
WERA 024167 967L TORX KEY HF TX30/122 LONG BLACKLASER
FACOM HEXAGONAL KEY 83SH.3/8
FACOM HEXAGONAL KEY 83H.2
FACOM HEXAGONAL KEY 89.8
FACOM 82H.2,5 HEXAGONAL KEY 82H.25
ROEBUCK BALL HEX WRENCH LONG ARM 1/8 INCH
ROEBUCK HEX WRENCH LONG ARM 1/2 INCH