Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE HEX KEY 42 6
GEDORE HEX KEY 42 6
Pin face wrench angled 42
References
gedore:
42 6
rubix:
113A9193
manufacturer :
6340850
ean:
4010886634080
Technical specifications
Imprint
Hex / Allen
Imprint size
6mm
Length
96
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE HEX KEY 42 6
Hexagon Allen key 6 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6mm
Length
96
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.89
excl. VAT
/
Each
£
2.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 84TZ.5/16SLS T-HANDLE SAE HEX KEY 5/16IN - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 82H.7/64
FACOM HEXAGONAL KEY 82H.1/4
WERA 022050 950PKL HEX KEY 1.5/90 LONG BALLEND CHROME PLATED
FACOM 84TZ.3/16SLS T-HANDLE SAE HEX KEY 3/16IN - SAFETY LOCK SYSTEM
FACOM BALL POINT HEX KEY 83SH.12
FACOM HEXAGONAL KEY 83H.9
ROEBUCK HEX WRENCH LONG ARM 8MM
ROEBUCK BALL HEX WRENCH LONG ARM 4MM
ROEBUCK UK0112 SUBKEY CABINET KEY
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 8MM
FACOM 14MM HEX KEY LONG 83H.14
WERA 027106 950PKL BM HEX KEY 5.0/160 LONG BALLEND BLACKLASER
FACOM 84TZ.2.5SLS T-HANDLE METRIC HEX KEY 2.5MM - SAFETY LOCK SYSTEM
WERA 022041 950PKLS HEX KEY 2.0/100 LONG BALLEND CHROME-PLATED