Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 1/2AFX142 HEX KEY 42 1/2AF
GEDORE 1/2AFX142 HEX KEY 42 1/2AF
Pin face wrench angled 42
References
gedore:
42 1/2AF
rubix:
132A2579
manufacturer :
6345220
ean:
4010886634523
Technical specifications
Imprint
Hex / Allen
Imprint size
1/2 inch
Length
142
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1/2AFX142 HEX KEY 42 1/2AF
Hexagon Allen key 1/2" GEDORE vanadium steel 61CrSiV5, zinc-plated up to size 1/2", chrome-plated up from size 9/16"
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
1/2 inch
Length
142
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.36
excl. VAT
/
Each
£
8.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 83SH.4
FACOM 83H.7/16 7/16 LONG HEX KEY 83H7/16
GEDORE 1.5MM BALLEND HEXKEY 42 KEL 1,5
WERA 027102 950PKL BM HEX KEY 2.0/100/ LONG BALLEND BLACKLASER
FACOM HEXAGONAL KEY 83H.7/32
WERA 024015 967 TORX KEY TX30/70 SHORT BLACKLASER
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 27MM
FACOM TORX KEY 89S.30
ROEBUCK BALL HEX WRENCH LONG ARM 1.5MM
FACOM HEXAGONAL KEY 83H.3
FACOM HEXAGONAL KEY 82H.11
FACOM P SHAPED 2.5MM KEY 84TZA.2.5
FACOM HEXAGONAL KEY 82H.9/64
GEDORE 3/64AFHEXKEY 42 3/64AF
FACOM 84TZSA.6 6MM P SHAPED HEX KEY METRIC BALL