References
Wera:05024162001
Rubix:2576469
Manufacturer :05024162001
EAN:4013288104854
Documents
Product details : WERA 024162 967L TORX KEY HF TX8/76 LONG BLACKLASER
High quality TORX® L-key. With a locking function: due to the contact force generated by the contact pressure between the tool tip and the screw head profile, the screws are held securely to the tool. Extra long rod. Black Laser surface treatment provides excellent protection, incl. from corrosion, as well as a long service life of the tool. Laser-applied, and therefore wear-resistant size markings help you quickly find the right key.
Strengths
•TORX® L-key
Retaining function for TORX® screws
BlackLaser for excellent corrosion protection and a longer service life
Laser-applied and therefore wear-resistant size markings
Retaining function for TORX® screws
BlackLaser for excellent corrosion protection and a longer service life
Laser-applied and therefore wear-resistant size markings
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx10 |
| Length | 85 mm |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- Delivery usually within ( 5 ) days



