Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK 220-332-52-42033 T HANDLE HEX KEY WRENCH 3/32 INCH
ROEBUCK 220-332-52-42033 T HANDLE HEX KEY WRENCH 3/32 INCH
L-key Unbranded
References
unbranded:
220-332-52-42033
rubix:
1326250
Product details
Technical specifications
Product details : ROEBUCK 220-332-52-42033 T HANDLE HEX KEY WRENCH 3/32 INCH
With ergonomic formed 'T' handle. High power transmission.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 027110 950PKL BM HEX KEY 7.0/190 LONG BALLEND BLACKLASER
BAHCO 1996M-2.5 SCRWD OFFSET 1996M HEX BALL END 2.5
FACOM 84TZA.5 5MM P SHAPED HEX KEY METRIC HEX
FACOM HEXAGONAL KEY 82H.6
FACOM TORX KEY 89S.25
FACOM P SHAPED 2.5MM KEY 84TZA.2.5
WERA 022701 3950PKL HEX KEY 2.0/101 LONG BALLEND STAINLESS
WERA 022043 950PKLS HEX KEY 3.0/126 LONG BALLEND CHROME-PLATED
BRITOOL EXPERT SHORT HEX KEY 10MM E113922
WERA 133154 950PKS HEX KEY 4.0/80 SHORT BALLEND CHROME PLATED
ROEBUCK T HANDLE HEX KEY BALL POINT 3/16 INCH
BAHCO 1995M-12 OFFSET KEY 12MM BLACK
WERA 027108 950PKL BM HEX KEY 8.0/200 LONG BALLEND BLACKLASER
FACOM COMBINATION WRENCH 82H.11/32SR
WERA 022041 950PKLS HEX KEY 2.0/100 LONG BALLEND CHROME-PLATED