FACOM 3MM BALL END LONG HEX KEY 83S.3L
83S.L-Extra long male spherical-head Allen keys
See technical informationReferences
Facom:83S.3L
Rubix:1235738
EAN:3148511248959



Product details : FACOM 3MM BALL END LONG HEX KEY 83S.3L
83S.L-Extra long male spherical-head Allen keys
- Greater lengths: more leverage, greater power, improved linear access.
- Presentation: phosphated
- Greater lengths: more leverage, greater power, improved linear access.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 130x25x5 mm |
| Package weight | 9 g |
| Imprint | hex / allen |
| Imprint size | 3 |
| Length | 124 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- In stock: Next day delivery
