WERA 024354 967SPKL BO MULTICOLOUR TORX KEY TX20/96 BALLEND BLACKLASER
SPKL TORX® BO L-key Multicolour
See technical informationReferences
Wera:05024354001
Rubix:80531517
EAN:4013288172716

Technical specifications
| Imprint | drilled torx profile |
|---|---|
| Imprint size | tx 20 |
| Length | 96 mm |
Product details : WERA 024354 967SPKL BO MULTICOLOUR TORX KEY TX20/96 BALLEND BLACKLASER
Wera L-keys with finger-protecting plastic sleeves. This means they are ergonomic and pleasant to grip even in cold temperatures. At one end a TORX® BO profile: the bore hole in the bit and safety pin in the TORX® BO screw prevents any unauthorised loosening. Tamperproof fastening! The ballpoint on the long arm allows dependable working on TORX® screws even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.
Technical specifications
Attributes
| Imprint | drilled torx profile |
|---|---|
| Imprint size | tx 20 |
| Length | 96 mm |
| Finishing | burnished |
Show UNSPSC/ECL@SS
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
- Delivery usually within ( 5 ) days